Beli sander polisher di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Firebird Air Sander / Polisher
    Mulai

    Rp2.799.900

    Firebird Air Sander / Polisher
    atribut:
    • orbital diameter (mm): 5
    • Free Speed (rpm): 10000
    • Air inlet (inch): 1/4 inch
    • Air consumption (CFM): 4
  2. Makita Belt Sander
    Mulai

    Rp3.499.900

  3. INGCO Rotary Sander
    Mulai

    Rp669.900

    INGCO Rotary Sander
    Deskripsi:
    Orbital Sander INGCO RS4508 Mesin Amplas Rotary Bulat
    atribut:
    • Voltage (V): 220-240
    • Frequency (Hz): 50/60
  4. KOBE RED LINE Belt & Disc Sander 370W
    Rating:
    100% of 100
    (1)
    Mulai

    Rp16.999.900

    KOBE RED LINE Belt & Disc Sander 370W
    Deskripsi:
    SBD370 Light enough to be semi-portable, yet its robust construction makes it ideal for workshop use. It has a disc sanding table suitable for finish sanding and curve sanding. The disc table also tilts to 45 degrees for bevel sanding and when used with the mitring guide is ideal for sanding compound angles. The sanding belt is ideal flat surface sanding but tilts up to 90 degrees for end sanding. Can be directly connected to dust extraction (highly recommended) by way of the 61mm outlet port on the end of the sander. Cast Iron shelf. 4 x Anchor points for increased stability on work surfaces. Power input: 370W. Sanding Disc: 150mm PSA (Stikit) Sanding Belt: 100 x 914mm (4 x 36 Inch) Weight: 18.6kg
    atribut:
    • Overall Length: 365mm
    • Includes: 1x100mmx914 A80 Sanding Belt 1x150mm P80 Sanding Disc
    • Special Features: Direct Connection to Dust Extraction
    • Belt Speed: 9.6m/s
    • Overall Height: 285-620mm
    • Belt Length: 914mm
    • Belt width: 100mm
    • Part Number: KBE2714140K
  5. Dynabrade Air-Powered Random Orbital Disc Sander
    Rating:
    100% of 100
    (1)
    Mulai

    Rp8.999.900

    Dynabrade Air-Powered Random Orbital Disc Sander
    Deskripsi:
    Non-vacuum random orbital sanders perform sanding at industrial and construction sites that have a separate dust mitigation or collection system or don't require removal of dust and swarf. They require clearing of dust from workpieces during sanding and from floors and equipment after sanding.
    atribut:
    • UNSPSC: 27131507
  6. JET Combination Grinding & Sanding Machine
    Mulai

    Rp28.999.900

    JET Combination Grinding & Sanding Machine
    Deskripsi:
    Floor standing belt and disc machines have a belt for flatwork and shaping inside curves plus a disc for shaping outside curves and squaring or angling edges. They provide a fixed workstation for sanding and grinding larger workpieces than benchtop machines.
    atribut:
    • UNSPSC: 27112708
    • Power Source: Corded
    • Table Material: Cast Iron
  7. TEKIRO Air Sander (Mesin Poles)
    Mulai

    Rp1.399.900

    TEKIRO Air Sander (Mesin Poles)
    Deskripsi:
    TEKIRO AIR SANDER 5" / ORBITAL SANDER / TOOLS / PERKAKASKODE : AT-OS1873ORIGINAL TEKIRO
    atribut:
    • Air inlet (inch): 1/4
    • Average Air Consumption (CFM): 1.6
    • Diameter Orbit (mm): 5
    • Noise Level (dBa): 80
    • Minimum Hose Size (inch): 3/8
    • Minimum Hose Size (mm): 10
    • Speed (rpm): 11000
    • Vibration (m/s2): 0.8
  8. Wipro Belt Sander Machine
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.699.900

    Wipro Belt Sander Machine
    atribut:
    • Voltage (V): 220
    • Frequency (Hz): 50
    • Sanding Disc (mm): 150
    • Sanding Belt (mm): 100x914
    • No Load Speed (rpm): 2850
    • Part Number: MM 491G
  9. Firebird Air Impact
    Mulai

    Rp3.099.900

    Firebird Air Impact
    atribut:
    • Hose size (inch): 3/8
  10. monotaro Mini Angle Polisher
    Mulai

    Rp3.299.900

    monotaro Mini Angle Polisher
    Deskripsi:
    Because it is a mini type, it is suitable for work in a narrow place.. For polishing small part paint workDokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Accessories: PT1/4 coupler, spanner, pad (magic type)
    • Specification: Single action
    • Overall Length (mm): 178
    • Working Pressure (MPa): 0.62
    • Air Outlet: PT1/4
    • Use Hose Diameter (mm): 9.5
    • Pad Size (phi mm): 50
    • Air Consumption (L/minute): 141
    • Revolution Per Minute (rpm): 3200
  11. KOBE RED LINE 3inch Mini Polisher Kit
    Mulai

    Rp3.099.900

    KOBE RED LINE 3inch Mini Polisher Kit
    Deskripsi:
    GMPK3 - 75mm (3Inch) Mini Polisher Kit Compact and lightweight for ease of use in confined areas. Ergonomic and comfortable hand grip. Kit contents: mini polisher, backing pad, spanner, 90mm (3 1/2Inch) fine polishing sponge (white), 90mm (3 1/2 Inch) coarse polishing sponge (yellow) and 90mm (3 1/2Inch) lambs wool polishing bonnet. Motor power: 0.25hp. Free speed: 3,200rpm. Air inlet thread: 1/4Inch BSP. Backing pad: Hook & Loop. Backing pad size: 75mm (3Inch). Operating pressure: 90psi/6.2bar. Minimum air hose size (ID): 3/8Inch (10mm). Sound power level: 94dBA. Vibration level: 0.77m/s2. Overall length: 115mm.
    atribut:
    • Maximum No Load Speed: 3200rpm
    • Horsepower: 0.25hp
    • Sound Power Level: 94dBA
    • Vibration Level: 0.77m/s
    • Disc Size: 75mm
    • Includes: 90mm (3-1/2 Inch) Coarse Yellow Polishing Sponge 90mm (3-1/2 Inch) Lambs Wool Polishing Bonnet 90mm (3-1/2 Inch) White Fine Polishing Sponge Backing Pad Mini Polisher Spanner
    • Part Number: KBE2706740K
  12. TORA Sanding Pad Velcro Yellow/Red
    Mulai

    Rp5.900

    TORA Sanding Pad Velcro Yellow/Red
    atribut:
    • Maximum Speed (rpm): 12000
  13. PROWIN Air Polisher Machine
    Mulai

    Rp2.899.900

    PROWIN Air Polisher Machine
    atribut:
    • Pad Size (inch): 3 (Item No. : AS-3505)
    • Orbit Diameter (inchxT): 5/16x24T
    • Free Speed (rpm): 3200
    • Average Air Cons. (CFM): 3
    • Air Pressure (psi): 90
    • Overall Length (mm): 160
    • Air Hose I.D. (inch): 1/2
    • Air inlet (inch): 1/4
    • Sound Pressure Level (dBA): 83
    • Vibration Level (m/s²): 1.48
  14. monotaro Air Belt Sander (Mesin Sabuk Amplas)
    Rating:
    85% of 100
    (4)
    Mulai

    Rp1.799.900

    monotaro Air Belt Sander (Mesin Sabuk Amplas)
    Deskripsi:
    Ideal for polishing in narrow places. Belt replacement can be done with one hand and efficiency will be greatly improved. Moreover, scattering of scrap residue is kept to the minimum by rear exhaust. Deburring, rust removal, polishing, etc.
    atribut:
    • Air Outlet: PT1/4
    • No Load Rotation Speed (rpm): 18000
  15. Tajima Hook Cutter Knife (Pisau Kait)
    Mulai

    Rp85.900

    Tajima Hook Cutter Knife (Pisau Kait)
    Deskripsi:
    -Black Blade: This is a super sharp edge polishing blade that emphasizes sharpness.
    atribut:
    • Total Length: 150mm
    • Compatible Replacement Blade: LB-70A
    • Blade thickness: 0.63mm
    • Main Body Materials: ABS Resin/PP
    • Holder Part Materials: Stainless Steel
  16. DAYTON Belt Grinding & Sanding Machine
    Mulai

    Rp14.999.900

    DAYTON Belt Grinding & Sanding Machine
    Deskripsi:
    Floor standing belt machines provide a fixed workstation for grinding and sanding larger workpieces than benchtop machines.
    atribut:
    • UNSPSC: 27112708
    • Belt Length (inch): 48
    • Compatible Workpiece Material: Metal; Plastic; Wood
    • Phase: Single-Phase
    • Power Source: Corded
    • Speed Setting: Fixed
    • Standards: CSA
  17. RYU Angle Polisher (Mesin Poles)
    Mulai

    Rp1.299.900

    RYU Angle Polisher (Mesin Poles)
    atribut:
    • Disc Diameter (mm): 180
    • Power (W): 1200
    • No Load Speed (rpm): 660 to 3000
    • Size (inch): 7
  18. Makita Polisher
    Mulai

    Rp5.799.900

    Makita Polisher
    atribut:
    • Wool Pad (mm): 180
Daftar Harga sander polisher Terbaru October 2026
Firebird Air Sander / PolisherRp2.799.900
Makita Belt SanderRp3.499.900
INGCO Rotary SanderRp669.900
KOBE RED LINE Belt & Disc Sander 370WRp16.999.900
Dynabrade Air-Powered Random Orbital Disc SanderRp8.999.900
JET Combination Grinding & Sanding MachineRp28.999.900
TEKIRO Air Sander (Mesin Poles)Rp1.399.900
Wipro Belt Sander MachineRp2.699.900
Firebird Air ImpactRp3.099.900
monotaro Mini Angle PolisherRp3.299.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)